Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Alegacy

Model # :WBB299997

MPN #: EWA255

Alegacy EWA255 - 5 Qt. Sauce Pan / The-Point-Two-Five-Line™

Product Description
5 Qt. Sauce Pan, The-Point-Two-Five-Line™

Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.

PRICE
$325.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth4-1/4 in
Diameter9-1/4 in

Product Details

Capacity5 qt
MaterialAluminum
Package Quantity1
DescriptionEWA255 - 5 Qt. Sauce Pan

Manufacturers Part NumberEWA255
BrandAlegacy