Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Datum

Model # :WBB250164

MPN #: FDL5-T47

Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray

Product Description
File Dividers are used to support media on shelf.

PRICE
$46.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
46.95
Buy 6 units - 10 units
44.95Save $2.00 (4%)
Buy 11+ units
43.95Save $3.00 (6%)
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/16 in
Depth11 in
Height8 in
Max Depth11 in
Max Height8 in
Min Depth11 in
Min Height8 in

Product Details

TypeFile Dividers
Number of Adjustable Shelves0
File Size TypeLegal & Letter
ColorGray
Manufacturers Part NumberFDL5-T47
MediaLetter/Legal
BrandDatum

Warranty

WarrantyLifetime Limited