SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy B5015 - 5 Mold Baguette Screens

Alegacy B5015 - 5 Mold Baguette Screens

Item #: WBB343120

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $209.95

Quantity

Customers Also Viewed

Alegacy B5017 - 4 Mold Baguette Screens

Alegacy B5017 - 4 Mold Baguette Screens

Alegacy B5019 - 6 Mold Baguette Screens

Alegacy B5019 - 6 Mold Baguette Screens

Alegacy B2164P - Aluminum Steel Glazed Pullman Pan, 16" x 4"

Alegacy B2164P - Aluminum Steel Glazed Pullman Pan, 16" x 4"

Alegacy B2134P - Aluminum Steel Glazed Pullman Pan, 13" x 4"

Alegacy B2134P - Aluminum Steel Glazed Pullman Pan, 13" x 4"

Winco PGW-1018 Pan Grate - Pkg Qty 12

Winco PGW-1018 Pan Grate - Pkg Qty 12

Winco PGW-510 Pan Grate - Pkg Qty 12

Winco PGW-510 Pan Grate - Pkg Qty 12

Winco PGW-810 Pan Grate - Pkg Qty 12

Winco PGW-810 Pan Grate - Pkg Qty 12

Alegacy EWA251 - 1-1/2 Qt. Sauce Pan / The-Point-Two-Five-Line™

Alegacy EWA251 - 1-1/2 Qt. Sauce Pan / The-Point-Two-Five-Line™

5 Mold Baguette Screens

Weights & Dimensions

  • Width 3 IN (7.62 cm)
  • Height 1 IN (2.54 cm)
  • Length 26 IN (66.04 cm)

Product Details

  • Brand Alegacy
  • Material Aluminum
  • Manufacturers Part Number B5015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy B5015 - 5 Mold Baguette Screens

Alegacy B5015 - 5 Mold Baguette Screens

Item #: WBB343120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant