The Klein Toolss 5-in-1 Screwdriver/Nut Driver features a patented tip-ident which quickly identifies the type of screwdriver and tip orientation. The driver contains head tips that are precision-machined for an exact fit.
Klein Tools® 5-in-1 Screwdriver/Nut Driver 32476
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Weight | 0.4 lbs |
| Size | 5/16" Nut Driver, #1 & #2 Phillips, 9/32" & 3/16" Slotted |
Product Details
| Handle Material | Comfort Grip |
| Package Quantity | 1 |
| Description | 5-in-1 Screwdriver/Nut Driver |
| Manufacturers Part Number | 32476 |
| Brand | Klein Tools |