To be mounted directly onto 1/2" x 1-1/2" rectangular tubing.
5 Hook Waterfall - Rectangular Tubing - Chrome - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$534.00 Sold in packages of 24 / $22.25 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.75 in |
Product Details
| Style | 5 Hook |
| Class | Saddle Mount Hardware |
| Finish | Chrome |
| Line | Rectangular Tubing Faceouts |
| Manufacturers Part Number | RH/5H |
| Brand | Econoco |