Features 5 long hooks to hang a variety of tools. Sold in package of 6.
Global Industrial
Model # :WB331332
5 Hook Tool Rail - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.00 Sold in packages of 6 / $11.50 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 6 |
| Color | Silver |
| Manufacturers Part Number | 331332 |
| Brand | Global Industrial |