+

Price: $248.95
Quantity Discount
- Buy 1 $248.95 ea.
- Buy 2-5 $239.95 ea.
- Buy 6+ $229.95 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
5 Gallon Water Bottle Storage Racks organizes your bottles and stores them off the floor. Easy access and circulation of new and used bottles. Available in 4, 6, 8, 12 and 16 bottle rack capacities.
Features:
* Easily organize and store bulky 5 gallon water bottles
* Shelf heights adjust at 1" increments
* Assembles and adjusts without tools
* 600 lbs Holding capacity for each shelf
* Non-Slip Snap Sleeves ensure permanent locking and stable shelves
* 1" diameter steel posts with welded wire shelf construction
* Poly-Z-Brite finish with 15 Year Limited Warranty against rust and corrosion
* Adjustable feet allows precise height adjustment of each post for complete rack stability
Additional size and bottle capacity racks are available upon request.
Features:
* Easily organize and store bulky 5 gallon water bottles
* Shelf heights adjust at 1" increments
* Assembles and adjusts without tools
* 600 lbs Holding capacity for each shelf
* Non-Slip Snap Sleeves ensure permanent locking and stable shelves
* 1" diameter steel posts with welded wire shelf construction
* Poly-Z-Brite finish with 15 Year Limited Warranty against rust and corrosion
* Adjustable feet allows precise height adjustment of each post for complete rack stability
Additional size and bottle capacity racks are available upon request.
Weights & Dimensions
- Depth 18 IN (45.72 cm)
- Width 36 IN (91.44 cm)
- Height 54 IN (137.16 cm)
- Weight Capacity 600 LBS (272.73 kg)
Product Details
- Brand Nexel
- Number of Shelves 2
- Material Steel
- Manufacturers Part Number 797084
- Drum Capacity 6 (22.71 l)
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JIMMY
Date: January 21, 2021
-
Reviewer: USHA
Date: May 30, 2020
Your review:
Very study and perfectly fits the can I love it. Please call -
Reviewer: ELIAS
Date: April 28, 2020
Your review:
Looks like and functions as advertised -
Reviewer: James
Date: April 23, 2019
Your review:
We purchased the 6 bottle 5 gallon bottle rack recently. It was quite easy to put together, and seems quite strong and stable. -
Reviewer: CHAD
Date: April 23, 2019
Your review:
All in all it's a good product. Very sturdy, unlike most wire shelves. totally capable of holding the weight without deflection. Manufacture notes that if needed, an additional (top) shelf is offered. -
Reviewer: LAWRENCE
Date: April 23, 2019
Your review:
this rack is a good quality item, made from heavy steel and it all goes together easily. -
Reviewer: John
Date: April 23, 2019
Your review:
Delivery of racks was prompt. Putting the racks together was easy. Only problem was the fact that the racks work best with wheels and wheels were not shown or offered as an accessory purchase. Fortunately we had extra wheels from some other racks which fitted nicely. We're happy with the result.
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

5 Gallon Water Bottle Storage Rack, 6 Bottle Capacity
$248.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts