5 Gallon Water Bottle Storage Racks, Chrome organizes your bottles and stores them off the floor. Easy access and circulation of new and used bottles. Available in 4, 6, 8, 12 and 16 bottle rack capacities.
Features:
* Easily organize and store bulky 5 gallon water bottles
* Shelf heights adjust at 1" increments
* Assembles and adjusts without tools
* 600 lbs Holding capacity for each shelf
* Non-Slip Snap Sleeves ensure permanent locking and stable shelves
* 1" diameter steel posts with welded wire shelf construction
* Adjustable feet allows precise height adjustment of each post for complete rack stability
Additional size and bottle capacity racks are available upon request.
Nexel
Model # :WB797083
Nexel® 5 Gallon Water Bottle Storage Rack, 4 Bottle Capacity, Chrome
|
Questions & Answers (0)
Product Description
PRICE
$255.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 54 in |
| Weight Capacity | 600 lbs |
Product Details
| Number of Shelves | 2 |
| Material | Steel |
| Drum Capacity | 4 |
| Manufacturers Part Number | 797083 |
| Brand | Nexel |