Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Rubbermaid

Model # :WB750260

MPN #: FG773488BLA

Rubbermaid FG773488BLA 5 Drawer Mobile Work Center

Product Description
5-DRAWER MOBILE WORK CENTER
Combines the storage of a tool chest with a large 250 lb. capacity top work surface. Ideal for organizing hand tools and hardware. Plastic charcoal gray body and red drawers with full extension steel drawer slides. Five drawers 22 1/4"W x 17"D (one 2", two 4" and two 6" high). Easy view molded-in parts compartments and metric conversion chart on body adds to convenience. pegboard on each end provides added hanging storage. Built-in cord storage. 2 rigid and 2 swivel casters with brakes allow easy mobility and lock to keep work center in place. 33 1/2"L x 21 1/4"W x 33 5/8"H overall.
PRICE
$949.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-1/2 in
Depth21-1/4 in
Height33-5/8 in

Product Details

Assembly RequiredNo
StyleMobile
TypeProject Center
MaterialPlastic
ColorBlack
Manufacturers Part NumberFG773488BLA
Number of Drawers5
BrandRubbermaid