The patented PAC design of the metal buckle is engineered for easy threading. These buckles feature the exclusive "S" lock to maximize holding power. The buckles are designed to use with polypropylene strapping.
Pac Strapping Standard Duty Polypropylene Strapping Wire Buckles, 5/8" Strap Width, Pack of 1000
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
| Thickness | 0.120 ga |
| Strap Width | 5/8 in |
Product Details
| Type | Buckles |
| Material | Metal |
| Package Quantity | 1,000 |
| Color | Silver |
| Manufacturers Part Number | B-5 |
| Duty | Standard Duty |
| For Use With | Polypropylene |
| Brand | Pac Strapping |