The patented PAC design of the metal buckle is engineered for easy threading. These buckles feature the exclusive "S" lock to maximize holding power. The heavy duty buckles are made from heavier gauge wire.
Pac Strapping Heavy Duty Polypropylene & Cord Strapping Wire Buckles, 5/8" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Thickness | 0.135 ga |
| Strap Width | 5/8 in |
Product Details
| Style | "S" Lock |
| Type | Buckles |
| Material | Wire |
| Package Quantity | 1,000 |
| Color | Silver |
| Manufacturers Part Number | HDB-5A |
| Duty | Heavy Duty |
| For Use With | Polypropylene, Cord |
| Brand | Pac Strapping |