5/64" Hex End L-Wrench 6" Long - 22704
Hex L-wrench with 6" long arm. Size: 5/64" .
Bondhus 22704 5/64" Hex End L-Wrench 6" Long - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.30 Sold in packages of 5 / $2.26 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Tip Size | 5/64 in |
| Short Arm Length | 5/8 in |
| Handle Length | 6" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 5 |
| Manufacturers Part Number | 22704 |
| Brand | Bondhus |