5/64 BriteGuard Plated Balldriver Screwdriver - 16604
Balldriver® Tip Hex Screwdriver w/BriteGuard™ Finish. Size: 5/64" Length: 2.6".
Bondhus 16604 5/64" Briteguard Plated Balldriver Screwdriver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.20 Sold in packages of 2 / $9.60 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Tip Size | 5/64 in |
| Handle Length | 2.6" |
Product Details
| Type | Screwdriver |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Standard Length |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 16604 |
| Brand | Bondhus |