SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 10704 5/64" Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 10704 5/64" Balldriver Screwdriver - Long - Pkg Qty 2

Item #: WBB471419

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.60 ea.

Price: $11.20 / Pkg of 2

Quantity

Customers Also Viewed

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2

Bondhus 10604 5/64" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10604 5/64" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10603 1/16" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10603 1/16" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10686 Set 6 Balldriver Screwdrivers 1.5-5mm

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 10699 Set 9 Balldriver Screwdrivers 1.5-10mm

Bondhus 10602 .050" Balldriver Screwdriver - Pkg Qty 2

Bondhus 10602 .050" Balldriver Screwdriver - Pkg Qty 2

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3754, 2-1/2mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3756, 3mm Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 3704, 5/64" Extra Long Length Ball End Screwdriver, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 160, 4mm Standard Length Ball End Blade, ProGuard™

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

5/64 ProHold Balldriver Screwdriver - 10704

Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 5/64". Handle length is 4.3". Package quantity is2.

Weights & Dimensions

  • Length 6-1/2 IN (16.51 cm)
  • Handle Length 4.3"
  • Tip Size 5/64 IN

Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional)
  • Type Screwdriver
  • Package Quantity 2
  • Brand Bondhus
  • Series Balldriver®
  • Style Long Length
  • Manufacturers Part Number 10704
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 10704 5/64" Balldriver Screwdriver - Long - Pkg Qty 2

Bondhus 10704 5/64" Balldriver Screwdriver - Long - Pkg Qty 2

Item #: WBB471419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant