5/32 Hex T-Handle 9" Length - 15309
Hex Tip 9" T-Handle w/ProGuard™ Finish. Size: 5/32" Length: 9".
Bondhus 15309 5/32" Hex T-Handle 9" Length - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.50 Sold in packages of 2 / $13.25 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Tip Size | 5/32 in |
| Handle Length | 9" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Yellow |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 15309 |
| Ball End | No |
| Brand | Bondhus |