5/16" Hollow Shaft Nut Driver - 48413
5/16" Hollow Shaft Nut Driver is industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.
Bondhus 48413 5/16" Hollow Shaft Nut Driver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16 in |
| Opening Size | 5/16 in |
Product Details
| Type | Nut Driver |
| Measuring System | SAE (Fractional) |
| Impact Approved | No |
| Shaft Type | Hollow |
| Manufacturers Part Number | 48413 |
| Brand | Bondhus |