
$0.28 ea.
Price: $7.00 / Pkg of 25
Quantity Discount
- Buy 1-4 $7.00 /pkg.
- Buy 5-9 $6.50 /pkg.
- Buy 10+ $6.25 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Flush 5/16-24 x .500" straight ultrasonic insert, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.500"
- Size 5/16-24
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Fine
- Design Straight/Flush
- Type Ultrasonic
- Package Quantity 25
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number HI-524-WH
Customer Review
Product Q & A
There are no questions for this product.
Accessories

5/16-24 Straight Ultrasonic Insert - Flush - Hi-524-Wh - Pkg Qty 25
$0.28
- Product Information
- Customer Review
- Product Q&A
- Accessories