
$2.11 ea.
Price: $21.10 / Pkg of 10
Quantity Discount
- Buy 1-4 $21.10 /pkg.
- Buy 5-9 $20.00 /pkg.
- Buy 10+ $19.30 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Thread repair insert for metal, Thin Wall, 5/16-18 x 7/16-14 x .437", carbon steel.
Weights & Dimensions
- Installed Length 0.437"
- Size 5/16-18
Product Details
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Threading Type Coarse
- Design Thin Wall
- Package Quantity 10
- Brand EZ Lok
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 319-5
Customer Review
Product Q & A
There are no questions for this product.
Accessories

5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10
$2.11
- Product Information
- Customer Review
- Product Q&A
- Accessories