
$0.29 ea.
Price: $7.25 / Pkg of 25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
5/16-18 x .335" tapered ultrasonic insert, single vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.335"
- Size 5/16-18
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Tapered/Single Vane
- Type Ultrasonic
- Package Quantity 25
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number TH-518-SV
Customer Review
Product Q & A
There are no questions for this product.

5/16-18 Tapered Ultrasonic Insert - Single Vane - Th-518-Sv - Pkg Qty 25
$0.29
- Product Information
- Customer Review
- Product Q&A