Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



E-Z Lok

Model # :WBB435357

MPN #: 851618-25

5/16-18 Insert For Soft Wood - Flush - 851618-25 - Pkg Qty 25

Product Description
5/16-18 x .984" long die cast zinc thread insert for Soft Wood, Flush.

PRICE
$16.25  Sold in packages of 25 / $0.65 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
16.25
Buy 5 pkgs - 9 pkgs
15.44Save $0.81 (5%)
Buy 10+ pkgs
14.95Save $1.30 (8%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/16-18
Installed Length0.984"

Product Details

StyleImperial
TypeHex Drive
Threading TypeCoarse
Country of OriginImport
MaterialDie Cast Zinc
Package Quantity25
DescriptionInsert for Soft Wood
Manufacturers Part Number851618-25
DesignFlush
BrandE-Z Lok