
$0.44 ea.
Price: $11.00 / Pkg of 25
Quantity Discount
- Buy 1-4 $11.00 /pkg.
- Buy 5-9 $10.75 /pkg.
- Buy 10+ $9.75 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
5/16-18 x .984" long die cast zinc thread insert for Soft Wood, Flanged.
Weights & Dimensions
- Installed Length 0.984"
- Size 5/16-18
Product Details
- Description Insert for Soft Wood
- Country of Origin Import
- Threading Type Coarse
- Design Flanged
- Type Hex Drive
- Package Quantity 25
- Brand EZ Lok
- Material Die Cast Zinc
- Style Metric
- Manufacturers Part Number 951618-25
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: richard
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

5/16-18 Insert For Soft Wood - Flanged - 951618-25 - Pkg Qty 25
$0.44
- Product Information
- Customer Review
- Product Q&A
- Accessories