
$0.23 ea.
Price: $11.50 / Pkg of 50
Quantity Discount
- Buy 1-4 $11.50 /pkg.
- Buy 5-9 $10.50 /pkg.
- Buy 10+ $10.00 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
5/16-18 x .512" long die cast zinc thread insert for Soft Wood, Flanged.
Weights & Dimensions
- Installed Length 0.512"
- Size 5/16-18
Product Details
- Description Insert for Soft Wood
- Country of Origin Import
- Threading Type Coarse
- Design Flanged
- Type Hex Drive
- Package Quantity 50
- Brand EZ Lok
- Material Die Cast Zinc
- Style Metric
- Manufacturers Part Number 951618-13
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: GLENN
Date: October 25, 2020
-
Reviewer: Larry
Date: April 23, 2019
Your review:
This is the perfect product for repairing a stripped hole in particle board.
Product Q & A
There are no questions for this product.
Accessories

5/16-18 Insert For Soft Wood - Flanged - 951618-13 - Pkg Qty 50
$0.23
- Product Information
- Customer Review
- Product Q&A
- Accessories