
$3.98 ea.
Price: $19.90 / Pkg of 5
Quantity Discount
- Buy 1-4 $19.90 /pkg.
- Buy 5-9 $18.70 /pkg.
- Buy 10+ $17.65 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
5/16-18 x .563" long Stainless steel thread insert, press-in installation in thermoset plastics.
Weights & Dimensions
- Installed Length 0.563"
- Min Depth .518 IN (1.32 cm)
- Hole Size .375 IN (.95 cm)
- Diameter .389 IN (.99 cm)
- Length .563 IN (1.43 cm)
- Size 5/16-18
Product Details
- Description Insert for Plastic
- Country of Origin Made in USA
- Alloy 303
- Threading Type Coarse
- Design Flush
- Type Press insert
- Package Quantity 5
- Brand EZ Lok
- Material Stainless Steel
- Style Imperial
- Manufacturers Part Number 240-5-CR
Customer Review
Product Q & A
There are no questions for this product.
Accessories

5/16-18 Flush Press Insert - Stainless - 240-5-Cr - Made In USA - Pkg Qty 5
$3.98
- Product Information
- Customer Review
- Product Q&A
- Accessories