
$0.54 ea.
Price: $5.40 / Pkg of 10
Customers Also Viewed
Product Information
Customer Review
Product Q&A
5/16-18 x .563" long Brass thread insert, press-in installation in thermoset plastics, Flanged.
Weights & Dimensions
- Installed Length 0.563"
- Size 5/16-18
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Flanged
- Type Press insert
- Package Quantity 10
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number 260-5-BR
Customer Review
Product Q & A
There are no questions for this product.

5/16-18 Flanged Press Insert - Brass - 260-5-Br - Pkg Qty 10
$0.54
- Product Information
- Customer Review
- Product Q&A