4mm Hex L-wrench - Long - 13960
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Bulk Qty of 100. Size: 4mm Length: 109mm.
Bondhus 13960 4mm Hex L-Wrench - Long - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.00 Sold in packages of 100 / $0.74 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Tip Size | 4 in |
| Short Arm Length | 7/8 in |
| Handle Length | 109mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 100 |
| Manufacturers Part Number | 13960 |
| Ball End | No |
| Brand | Bondhus |