4mm Balldriver T-handle - 13160
Balldriver® Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 4mm.
Bondhus 13160 4mm Balldriver T-Handle - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.50 Sold in packages of 2 / $13.25 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Tip Size | 4 in |
| Handle Length | 8-11/16" |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Red |
| Series | Balldriver® |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Handle Color Family | Red |
| Manufacturers Part Number | 13160 |
| Ball End | Yes |
| Brand | Bondhus |