Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

4" Dia. Blue UHMW Chemical Hose, 10 Feet

4" Dia. Blue UHMW Chemical Hose, 10 Feet

Item #: WBB621355

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $371.95

Quantity

Customers Also Viewed

4" Dia. Blue UHMW Chemical Hose

The most flexible UHMW hose available. Durable, corrugated cover full suction & discharge hose. Clear ultra high molecular weight polyethylene tube conveys 98% of most common chemicals without leaching or contamination. Clear ultra high molecular weight polyethylene (UHMW) and corrugated EPDM cover. Reinforced with textile plies and dual steel helix wires. Check chemical temperature and concentration before use.

Product Details

  • Description Hose
  • Temperature Range -40-250 °f
  • Type UHMW Chemical Hose
  • Brand Apache Hose & Belting
  • PSI 150 psi
  • Material Polyethylene Tube W/EPDM Cover
  • Manufacturers Part Number 12096006-10-Feet
  • Color Family Blue

Weights & Dimensions

  • Diameter 4 in (10.16 cm)
  • Length 10 ft (3.05 m)
  • Nominal Outside Diameter 4-11/16 in (11.91 cm)
  • Min Bend Radius 10 in (25.4 cm)
  • Inside Diameter 4 in (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Dia. Blue UHMW Chemical Hose, 10 Feet

4" Dia. Blue UHMW Chemical Hose, 10 Feet

Item #: WBB621355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant