
$306.17 up to 33% OFF
Price: $203.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This Box Pleat style stage skirting is constructed of 100% polyester materials. Skirting is fire retardant and scotchguard treated to protect against stains. Skirting includes industrial grade mating VELCRO®Brand Fasteners for easy attachment to stages. Black Finish. 10 Year Limited Warranty. 48"L x 32"H overall.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Weights & Dimensions
- Height 32 in (81.28 cm)
- Length 48 in (121.92 cm)
Product Details
- Skirting Material Polyester Fabric
- Type Pleated Stage Skirt
- Skirting Attachment Velcro®
- Brand National Public Seating
- Style Box Pleat
- Manufacturers Part Number SB32-4-10
- Color Black
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

4'L Box-Pleat Skirting for 32"H Stage - Black
$203.95
- Product Information
- Customer Review
- Product Q&A
- Accessories