Take 15% off your entire order!

Offer applied at checkout

4'L Box-Pleat Skirting for 24"H Stage - Black

4'L Box-Pleat Skirting for 24"H Stage - Black

Item #: WBB212629

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$265.81 up to 35% OFF

Price: $173.95

Quantity

Customers Also Viewed

4'L Box-Pleat Skirting for 16"H Stage - Black

4'L Box-Pleat Skirting for 16"H Stage - Black

4'L Box-Pleat Skirting for 16"H Stage - Green

4'L Box-Pleat Skirting for 16"H Stage - Green

8'L Box-Pleat Skirting for 16"H Stage - Red

8'L Box-Pleat Skirting for 16"H Stage - Red

4'L Shirred-Pleat Skirting for 16"H Stage - Black

4'L Shirred-Pleat Skirting for 16"H Stage - Black

4'L Shirred-Pleat Skirting for 16"H Stage - Blue

4'L Shirred-Pleat Skirting for 16"H Stage - Blue

4'L Shirred-Pleat Skirting for 16"H Stage - Red

4'L Shirred-Pleat Skirting for 16"H Stage - Red

8'L Shirred-Pleat Skirting for 32"H Stage - Black

8'L Shirred-Pleat Skirting for 32"H Stage - Black

8'L Box-Pleat Skirting for 24"H Stage - Black

8'L Box-Pleat Skirting for 24"H Stage - Black

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

This Box Pleat style stage skirting is constructed of 100% polyester materials. Skirting is fire retardant and scotchguard treated to protect against stains. Skirting includes industrial grade mating VELCRO®Brand Fasteners for easy attachment to stages. Black Finish. 10 Year Limited Warranty. 48"L x 24"H overall.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Weights & Dimensions

  • Height 24 in (60.96 cm)
  • Length 48 in (121.92 cm)

Product Details

  • Skirting Material Polyester Fabric
  • Type Pleated Stage Skirt
  • Skirting Attachment Velcro®
  • Brand National Public Seating
  • Style Box Pleat
  • Manufacturers Part Number SB24-4-10
  • Color Black

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4'L Box-Pleat Skirting for 24"H Stage - Black

4'L Box-Pleat Skirting for 24"H Stage - Black

Item #: WBB212629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant