4 Flute Solid Carbide Single End, TMX End Mill; 3/16" cutting diameter x 3/16" cutting diameter x 5/8" length of cut (LOC) x 2" overall length (OAL)
Model # :WBB658653
MPN #: 1-100-4018
Import 4 Flute Carbide Sq Single End Mill 3/16" Dia 3/16" Shank 5/8" Flute 2" OAL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Length of Cut | 5/8 in |
| Cutting Diameter | 3/16 |
| Flute Length | 8-May in |
| Shank Diameter | 3/16 in |
| Size | 3/16" |
Product Details
| Finish | Bright |
| Material | Solid Carbide |
| Manufacturers Part Number | 1-100-4018 |
| Coating | Uncoated |
| Number of Flutes | 4 |