- Meet the all-new GENIUS2X2 - A two-bank battery charger, battery maintainer, trickle charger, and battery desulfator - the perfect all-in-one solution for battery maintenance.
- Multiple banks - A two-bank battery charger maintainer rated a 4-amps - 2-amps per bank with a 40Ah capacity range - designed to charge and maintain multiple vehicles like cars, motorcycles, boats, ATVs, RVs, lawnmowers, lawn tractors, trucks, and more.
- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.
- Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.
- Charge dead batteries - Charges batteries as low as 1-volt. Or use the all-new force mode that allows you to take control and manually begin charging dead batteries down to zero volts.
- Restore your battery - Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life.
- Beyond maintenance - It's not just a trickle charger, it's an advanced battery maintainer. A fully-automatic, worry-free battery charger for everyday use - 24/7 - with zero overcharge.
NOCO 4A 2-Bank Battery Charger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.31496 in |
| Width | 6.9685 in |
| Height | 10.2362 in |
| Weight | 5 lbs |
Product Details
| Type | Battery Charger |
| Color | Black |
| Amperage | 4 A |
| Series | Genius Battery Chargers |
| Voltage | 6/12 V |
| Description | 4A 2-Bank Battery Charger |
| Package Quantity | 1 |
| Manufacturers Part Number | GENIUS2X2 |
| Brand | Noco |
Compliance & Certifications
| Certifications | cETL |
| DOE Compliant | Yes |