Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB1403665

MPN #: 49-66-4562

Milwaukee® 49-66-4562 Shockwave™ Magnetic Nutdriver Set 1/4", 5/16", 3/8", 7/16" x 1-7/8"

Product Description
Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Features:
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge for fastening in tight spaces
PRICE
$22.50

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
SizeVarious in

Product Details

TypeMagnetic Nutsetter
MaterialSteel
Package Quantity4
DescriptionFastener Drive Bit Set
Shank TypeHex
Manufacturers Part Number49-66-4562
Tip TypeMagnetic
BrandMilwaukee