Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H

Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H

Item #: WB235371

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $937.00

Quantity Discount

  • Buy 1-3 $937.00 ea.
  • Buy 4+ $891.00 ea.

Quantity

Customers Also Viewed

Nexel® Stainless Steel, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 86"H

Nexel® Stainless Steel, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 86"H

Nexel® Stainless Steel, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 63"H

Nexel® Stainless Steel, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 63"H

Nexel® Stainless Steel, 4 Tier, Wire Shelving Starter Unit, 36"W x 18"D x 63"H

Nexel® Stainless Steel, 4 Tier, Wire Shelving Starter Unit, 36"W x 18"D x 63"H

Nexel® Solid Stainless Steel, 4 Tier, Starter Unit, 48"W x 18"D x 74"H

Nexel® Solid Stainless Steel, 4 Tier, Starter Unit, 48"W x 18"D x 74"H

Nexel® Solid Stainless Steel, 4 Tier, Starter Unit, 48"W x 18"D x 63"H

Nexel® Solid Stainless Steel, 4 Tier, Starter Unit, 48"W x 18"D x 63"H

Nexel® Stainless Steel Solid Shelving Add-On 48"W x 24"D x 63"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments.

Features:
  • 304 Stainless Steel
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 48 IN (121.92 cm)
  • Height 63 IN (160.02 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 4
  • Application Wet/Dry
  • Shelf Type Flat Solid
  • Type Add-On Unit
  • Brand Nexel
  • Material Steel
  • Finish Stainless Steel
  • Shelf Capacity 400 LBS (181.82 kg)
  • Manufacturers Part Number 235371
  • Color Family Stainless

Warranty

  • Warranty Lifetime Limited

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H

Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H

Item #: WB235371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Nexel® Solid Stainless Steel, 4 Tier, Add-On Unit, 48"W x 24"D x 63"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant