Take 15% off your entire order!

Offer applied at checkout

48"W Carpet Stage Configuration w/9 Stage Units, 12 Pie Units & Guard Rails-Red

48"W Carpet Stage Configuration w/9 Stage Units, 12 Pie Units & Guard Rails-Red

Item #: WBB212370

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$42,991.70 up to 39% OFF

Price: $26,248.00

Quantity

Customers Also Viewed

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Combine stages of the same height to construct on large stage or use progressive heights for seated band or choral riser configuration. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Red finish. 48"W x 8, 16 & 24"H overall. 10 Year Limited Warranty.

Weights & Dimensions

  • Width 48 in (121.92 cm)
  • Height 24 in (60.96 cm)
  • Weight Capacity 200 lbs (90.91 kg)

Product Details

  • Type Stage Configuration Package
  • Top Material Carpet
  • Brand National Public Seating
  • Description Configuration- 9 Stage & 12 Pie Units; Guard Rails
  • Manufacturers Part Number SBRC48C-40
  • Color Red
  • Frame Material Steel

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48"W Carpet Stage Configuration w/9 Stage Units, 12 Pie Units & Guard Rails-Red

48"W Carpet Stage Configuration w/9 Stage Units, 12 Pie Units & Guard Rails-Red

Item #: WBB212370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant