The media roll is a traditional multidenier media designed for general applications. The on-migrating, light dry tackifier is on the blue downstream side to enhance dust retention. This media is an economical prefilter to extend the life of your final filters, or an adequate filter for less demanding, lower air flow applications.
Global Industrial
Model # :WBB2319044
Global Industrial Polyester Media Roll Air Filter, 48"W X 90'L X 1"D, MERV 7, Tackified
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Depth | 1 in |
| Nominal Length | 1080 in |
| Nominal Width | 48 in |
| Resist In. W.G. 300 FPM | 0.14 |
Product Details
| Package Quantity | 1 |
| Frame | None |
| Manufacturers Part Number | B2319044 |
| MERV | 7 |
| Average Arrestance Percent | 25-30% |
| Media Type | Dry Tackified Polyester |
| Brand | Global Industrial |