Take 15% off your entire order!

Offer applied at checkout

RWM Casters 4" Rubber on Aluminum Swivel Wheel Caster with Side Wheel Brake Tread

Shown with Gray Wheel, Brake Not Shown

RWM Casters 4" Rubber on Aluminum Swivel Wheel Caster with Side Wheel Brake Tread

Item #: WBB1102801

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$217.32 up to 5% OFF

Price: $206.95

Quantity

Customers Also Viewed

RWM Casters 48 Series 4" Pinnacle Wheel Rigid Caster - 48-PNB-0420-R

RWM Casters 48 Series 4" Pinnacle Wheel Rigid Caster - 48-PNB-0420-R

RWM Casters 48 Series 8" GT Wheel Swivel Caster with Face Contact Brake - 48-GTB-0820-S-ICWB

RWM Casters 48 Series 8" GT Wheel Swivel Caster with Face Contact Brake - 48-GTB-0820-S-ICWB

RWM Casters 48 Series 4" Urethane Polypropylene Wheel Rigid Caster - 48-UPB-0420-R

RWM Casters 48 Series 4" Urethane Polypropylene Wheel Rigid Caster - 48-UPB-0420-R

RWM Casters 48 Series 4" Signature™ Wheel Rigid Caster - 48-SWB-0420-R

RWM Casters 48 Series 4" Signature™ Wheel Rigid Caster - 48-SWB-0420-R

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0620-S-ICWB

RWM Casters 6" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0620-S-ICWB

RWM Casters 6" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0620-S-DSL

RWM Casters 6" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0620-S-DSL

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 5" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0520-S-DSL

RWM Casters 5" Signature™ Wheel Swivel Caster with Demountable Swivel Lock - 65-SWB-0520-S-DSL

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 6" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0625-S-DSL

RWM Casters 6" GT Wheel Swivel Caster with Demountable Swivel Lock - 75-GTB-0625-S-DSL

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0420-S-ICWB

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Brake - 65-SWB-0420-S-ICWB

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 48 Series 4" Rubber on Aluminum Swivel Wheel Caster with Side Wheel Brake Tread

RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA! Log in below to download free 2D or 3D CAD drawings and models of this caster.

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 2 IN (5.08 cm)
  • Wheel Diameter Range 4 to 6 IN
  • Bolt Spacing 2-5/8 x 3-5/8 IN
  • Plate Size 4-1/2 x 4 IN
  • Height 5-5/8 IN (14.29 cm)
  • Weight Capacity 525 LBS (238.64 kg)
  • Mounting Bolt Hole Diameter 3/8 IN
  • Weight 8 LBS (3.64 kg)
  • Plate Length Range 4.2 to 4.5 IN
  • Plate Width Range 3.9 to 4 IN

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Brake Type Side Wheel Brake Tread
  • Wheel Material Rubber on Aluminum
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Ball
  • Series Freedom 48
  • Warranty 1 YR
  • Manufacturers Part Number 48-RAB-0420-S-EHT-ICWB
  • Caster Type Swivel
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 4" Rubber on Aluminum Swivel Wheel Caster with Side Wheel Brake Tread

RWM Casters 4" Rubber on Aluminum Swivel Wheel Caster with Side Wheel Brake Tread

Item #: WBB1102801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant