Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

48" Long Tan Double Rivet Beam

48" Long Tan Double Rivet Beam

Item #: WB254CP32

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Customers Also Viewed

BEAMS
Each level requires four. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Sample Unit: Heavy Duty, 5 shelf 48" x 24" Order; 6-48" & 6-24" Single Rivet Beams, 4-Uprights, 4-48" & 4-24" Double Rivet Beams: Extra Heavy Duty, 5 shelf, 48" x 24" Order; 4-Uprights, 10-48" & 10-24" Double Rivet Beams. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the diameter of the pin, item #254CP32?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      The diameter of the pin is 7/16".

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" Long Tan Double Rivet Beam

48" Long Tan Double Rivet Beam

Item #: WB254CP32

The item above has been added to your shopping list:

List name

Save Item to

Select List

    48" Long Tan Double Rivet Beam
    48" Long Tan Double Rivet Beam
    48" Long Tan Double Rivet Beam
    48" Long Tan Double Rivet Beam
    48" Long Tan Double Rivet Beam
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant