Deck Supports increase shelf capacity by 20%. Fits double rivet beams only. 42", 48", 60", and 72"L beams accept 1 support per level; 96"L accepts up to 3.
Global Industrial
Model # :WB160CP28
Global Industrial Center Deck Support, 48"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 48 in |
Product Details
| Type | Deck Support |
| Shelf Type | Boltless Open Shelving |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 160CP28 |
| Brand | Global Industrial |