Trowels & Floats
Availability
Grit
Type
Brand
Price
Width
3/8 in
Width
1-3/8 in
Length
60 in
Width
5 in
Length
12 in
Width
3/4 in
Width
2 1/2 in
Length
5 1/2 in
Width
1/2 in
Width
2 in
Length
6 in
Width
3 1/2 in
Length
16 in
Width
3 in
Length
6 in
Height
1 in
Width
13 in
Length
13 in
Width
2 1/2 to 3/18 in
Length
30 in
Width
3 1/2 in
Length
8 in
Height
1 1/2 in
Width
4 3/8 in
Length
7 in
Width
2 in
Length
5 in
Width
3 1/2 in
Length
8 in
Height
1 1/2 in
Width
5/8 in
Length
1/2 in
Width
4 1/2 in
Length
10 in
Width
3 in
Length
6 in
Height
1 in
Width
4 3/4 in
Length
11 in
Stainless Steel Sidewalk Edger, Comfort Grip Handle, 6"L X 4"W, 1/2" Radius, 5/8" Lip
Width
4 in
Length
6 in
Width
5/8 in
Width
2 in
Length
10 in
Width
4 in
Length
9 in
Height
5/8 in
Width
7 1/4 in
Length
36 in
Width
3-1/2 in
Length
14 in
Width
1-3/4 in
Length
6 ft
Width
4-1/2 in
Length
11 in
Width
5/8 in
Length
3/4 in
Width
1 3/4 in
Length
6 in
Bronze Hand Groover, Comfort Grip, 6"L X 4 1/2"W 3/4" X 3/8" Bit, Comfort Grip Handle
Width
4 1/2 in
Length
6 in
Height
3/4 in
Width
12 in
Length
60 in