Take 15% off your entire order!

Offer applied at checkout

+

Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D

Item #: WB250188

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
  • Aero Manufacturing Company Stainless Steel Drawer, 20"W x 15"D

    $371.95

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $116.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $226.95

Price: $561.00

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 48"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 48"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx24"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top, 2" Backsplash & Undershelf, 96"Wx30"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top, 2" Backsplash & Undershelf, 96"Wx30"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Galvanized Shelf, 96"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Galvanized Shelf, 96"W x 30"D

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx30"D

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx30"D

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, Galv. Shelf, 36"Wx24"D

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, Galv. Shelf, 36"Wx24"D

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, Galv. Shelf, 30"Wx30"D

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, Galv. Shelf, 30"Wx30"D

Nexel Stainless Steel Drawer, 15"W x 20"D

Nexel Stainless Steel Drawer, 15"W x 20"D

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, Galv. Shelf, 24"Wx24"D

BK Resources Workbench W/Undershelf, 16 Ga. 304 Series Stainless, Galv. Shelf, 24"Wx24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 48"W x 24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 48"W x 24"D

Aero Manufacturing 4TG-3048 16 Gauge Workbench 430 Stainless Steel - Galv. Legs & Shelf 48"W x 30"D

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1 7/8" hemmed safety edges. 16-gauge, 304 grade stainless steel top with galvanized legs and lower shelves to resist rust and corrosion. 18 gauge adjustable lower shelf for added storage.

Tubular legs are 1 5/8" diameter with 1" adjustable leveling feet. 48" long bench. Meets NSF and ISDA standards.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 48 IN (121.92 cm)
  • Height 35 IN (88.9 cm)
  • Gauge 16 Top

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Leg Material 1-5/8" Galvanized Steel
  • Number of Shelves 0
  • Mobile or Stationary Stationary
  • Type Commercial Work Table
  • Top Material 430 Stainless Steel
  • Brand Aero Manufacturing
  • Leg Style Round Tubular Leg
  • Style Undershelf
  • Power No
  • Manufacturers Part Number 4tg3048
  • Shelf Material 18 Ga. Galvanized Steel
  • Color Family Silver

Compliance & Certifications

  • Certifications NSF
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Cliff

    Date: April 23, 2019

    SS Workbench
    Your review:
    Excellent buy and price!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D

Item #: WB250188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, Galv. Legs/Shelf, 48"Wx30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant