The Interion® 48" Coat and Towel Chrome Rack stores coats, towels, and similar apparel in a simple and convenient clothes rack. This compact and wall mountable item is ideal for classrooms, offices, hotels, hospitals and changing areas that require a low maintenance and an out-of-the-way coat stand alternative. Shelf piece provides additional space for small accessories or other belongings. Each hook piece and shelf is brandished in a traditional chrome finish to compliment any surrounding commercial or industrial space. Supports weight up to 350 lbs. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB695827
Interion® Wall Mount Coat & Towel Rack With Shelf, 48"W, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 14-3/4 in |
| Height | 17 in |
| Weight Capacity | 350 lbs |
| Weight | 12 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Coat Racks |
| Color | Silver |
| Style | With Hanger Bars |
| Material | Chrome |
| Description | Coat And Towel Rack With Shelf |
| Manufacturers Part Number | 695827 |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |