
$255.98 up to 29% OFF
Price: $180.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
These optional Guard Rails are for use in a Stage or Seated Riser set-up. Guardrails are recommended while using any stages or risers to ensure safety. Black finish. 48"W x 34"H overall. 10 Year Limited Warranty.
Weights & Dimensions
- Width 48 in (121.92 cm)
- Height 34 in (86.36 cm)
Product Details
- Type Guard Rails
- Brand National Public Seating
- Manufacturers Part Number GRS48
- Color Black
- Frame Material Steel
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

48" Guard Rails for Stages
$180.95
- Product Information
- Customer Review
- Product Q&A
- Accessories