GRID WALL
BIN RAIL
Holds plastic bins for small parts storage.
PRICE
$23.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 3-1/4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 331513 |
| Brand | Global Industrial |