Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB632403

MPN #: 924803

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Product Description
48" Adj. Single-Sided - Black

Features:

  • Designed to fit FiveHStar™ Buffet Bars
  • Suspended Sneeze Guard package includes chain and hardware for mounting
PRICE
$1,419.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48.25 in
Depth12.44 in
Inside Length46.25 in

Product Details

MaterialAcrylic
Package Quantity1
DescriptionSneeze Guard
ColorBlack
Manufacturers Part Number924803
BrandCarlisle

Compliance & Certifications

NSF CertifiedN