Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB1403634

MPN #: 48-32-4564

Milwaukee® 48-32-4564 SHOCKWAVE™ #2 Phillips 3-1/2" Power Bit (5 Pack)

Product Description
Milwaukee® 48-32-4564 Shockwave™ 3-1/2" Power Bit Phillips #2 - 5Pk

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. 5 per package.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
PRICE
$20.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Drive SizePH2 in
Size#2 Phillips in

Product Details

TypePower Bit
MaterialSteel
Package Quantity5
DescriptionFastener Drive Bit
Shank TypeHex
Manufacturers Part Number48-32-4564
Tip TypePhillips
BrandMilwaukee
Bit TypePhillips