Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB1403722

MPN #: 48-32-4462

Milwaukee® 48-32-4462 SHOCKWAVE™ 2" Power Bit Phillips #2 - Pkg Qty 3

Product Description
Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
PRICE
$27.30  Sold in packages of 3 / $9.10 ea

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size#2 Phillips in
Blade Length2"
Drive SizePH2 in

Product Details

TypePower Bit
Shank TypeHex
MaterialSteel
Package Quantity3
DescriptionFastener Drive Bit
Manufacturers Part Number48-32-4462
Tip TypePhillips
BrandMilwaukee
Bit TypePhillips