Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Milwaukee

Model # :WBB1811868

MPN #: 48-22-2610

Milwaukee® 48-22-2610 6 Pc. TORX® Precision Screwdriver Set W/ Case

Product Description
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.

Features:
  • All metal cores: Up to 4X stronger
  • Precision machined driving tips
  • Longer shanks for improved visibility and extended reach
  • 360-degree rotating back caps
  • Color coded markings for easy identifications
  • Chrome plated shanks increase tool life by reducing corrosion
  • Durable case with robust zipper
  • Limited Lifetime Warranty
Sizes Included:
  • TORX® 10 - 3-1/2" Precision Screwdriver
  • TORX® 15 - 4" Precision Screwdriver
  • TORX® 6 - 2-1/2" Precision Screwdriver
  • TORX® 7 - 3" Precision Screwdriver
  • TORX® 8 - 3" Precision Screwdriver
  • TORX® 9 - 3-1/2" Precsion Screwdriver
  • TORX® 9 - 3-1/2" Precsion Screwdriver
  • Precision Screwdriver Case
PROMOTIONAL PRICE
$38.95

was $56.95
Save $18.00 (32%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeT6, T7, T8, T9, T10, T15

Product Details

Manufacturers Part Number48-22-2610
Number of Pieces6
Tip TypeTorx®
BrandMilwaukee