Features:
- Coated handles for user comfort
- Chamfered tool tips eliminate burrs and help tools seat in screw head
- Sharp corners transfer more torque to the screw and reduce stripping
- Precision machined for ease of use and superior fit
Weights & Dimensions
| Length | 6-3/4 in |
| Tip Size | 5/32 in |
| Handle Length | 6" |
Product Details
| Style | T-Handle |
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Color | Red |
| Manufacturers Part Number | 46409 |
| Brand | Bondhus |