x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 8" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0820-S

Shown with Blue/Black Wheel

RWM Casters 8" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0820-S

Item #: WBB1103287

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$129.83 up to 52% OFF

Price: $61.95

Quantity

Customers Also Viewed

RWM Casters 46 Series 8" Urethane Polypropylene Wheel - Roller Bearing - Swivel Caster

The 46 Series Casters are designed for medium heavy duty industrial caster applications.

  • WIDTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 9-1/2 (24.13 cm)
  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Gray Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 46-UPR-0820-S
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8 (.95 cm)
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES 46
  • STYLE --
  • WEIGHT LBS 7.7 (3.5 kg)
  • WHEEL CONSTRUCTION Urethane on Polypropylene
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 8" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0820-S

RWM Casters 8" Urethane Polypropylene Wheel Swivel Caster - 46-UPR-0820-S

Item #: WBB1103287

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant