Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB695294GN

Global Industrial™ 46" Round Picnic Table, In Ground Mount, ADA Compliant, Green

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Green thermoplastic coating resists corrosion, fading & heat accumulation
✓ Includes stainless steel hardware and (20) acorn safety caps

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any outdoor environment requiring ADA-compliant seating or dining options. Smooth, glossy thermoplastic exterior coating on the tabletop & benches is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

BUILT TO CARRY THE LOAD:
High weight capacities for the tabletop & benches ensure a safe & comfortable experience with a 300-pound capacity per bench and 1000-pound weight capacity for the tabletop.

COMFORTABLE SEATING:
Featuring a 46" round tabletop that can hold all the food & beverages users bring, this unit is equipped with three bench seats that measure 42-1/2"' long x 12" wide and an open space on the fourth side to allow easy wheelchair access. Beveled edges and rounded corners ensure a safe & comfortable experience. A center hole accepts umbrella poles up to 1-1/2" in diameter.

RESISTANCE TO THEFT & VANDALISM:
To deter theft, this unit features a steel center post that installs directly into 18" of concrete. The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
Heavy-duty expanded metal mesh seats & tabletop promotes airflow, prevents snow & dust accumulation, and limits standing water. Heavy-gauge galvanized tubular steel frame is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 7-Year Warranty
  • PRICE
    $1,409.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1409.00
    Buy 3 units - 5 units
    1339.00Save $70.00 (5%)
    Buy 6+ units
    1299.00Save $110.00 (8%)
    Backordered, expected around 12/05/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length64-1/2 in
    Width46 in
    Height29-1/2 in
    Seat Length42-1/2 in
    Seat Width12 in
    Table Width46 in
    Table Length46 in

    Product Details

    TypeADA Compliant Picnic Table
    Frame Color FamilyBlack
    ColorGreen
    Cushion IncludedNo
    MaterialExpanded Metal
    Frame MaterialSteel
    Manufacturers Part Number695294GN
    Mounting StyleIn Ground
    CollectionExpanded Metal Collection
    ShapeRound
    BrandGlobal Industrial